Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-B-CSA
- Zoro # G424151453
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Contact Form
1NO/1NC
Operating Temperature - Minimum
-4 Degrees F
Float Material
Polypropylene
Horsepower @ Single Phase - 240V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-B-CSA
- Zoro #
- G424151453
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Contact Form
- 1NO/1NC
- Operating Temperature - Minimum
- -4 Degrees F
- Float Material
- Polypropylene
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Current Rating - Maximum
- 5 A
- Proof Pressure
- 250 psi
- Switch Function
- Selectable
- Electrical Connection
- Pre-Wired Cable
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Standards
- CE, CSA, RoHS, UL
- Switch Structure
- SPDT
- Operating Temperature - Maximum
- 167 Degrees F
- Body Material
- Brass
- Stem Material
- Polypropylene
- Mounting Style
- Side
- Actuation Method
- Magnetic
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Series
- L6
- Wetted Materials
- Brass, Ceramic (Magnet), Polypropylene
- Minimum Media Specific Gravity
- 0.9
- Horsepower @ Single Phase - 120V AC
- Not Rated
Dimensions
- Overall Height
- 3.07 in
- Stem Length
- 1.75 in
- Overall Length
- 8.56 in
- Float Diameter
- 1 in
- Float Length
- 2 in
- Stem Thread Size
- 1" NPT
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.