Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-A-AT
- Zoro # G324151805
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Stem Material
304 Stainless Steel
Stem Length
1.75 in
Proof Pressure
200 psi
Float Material
304 Stainless Steel
Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-A-AT
- Zoro #
- G324151805
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Stem Material
- 304 Stainless Steel
- Proof Pressure
- 200 psi
- Float Material
- 304 Stainless Steel
- Contact Form
- 1NO/1NC
- Electrical Connection
- Pre-Wired Cable
- Switch Function
- Selectable
- Mounting Style
- Side
- Operating Temperature - Minimum
- -4 Degrees F
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.5
- Series
- L6
- Switch Structure
- SPDT
- Actuation Method
- Magnetic
- Current Rating - Maximum
- 5 A
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Standards
- CE, CSA, RoHS, UL
- Operating Temperature - Maximum
- 167 Degrees F
- Body Material
- Brass
Dimensions
- Stem Length
- 1.75 in
- Overall Length
- 6.5 in
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.