Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-L-CSA-MV
- Zoro # G324151980
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Stem Material
304 Stainless Steel
Switch Function
Selectable
Standards
CE, CSA, RoHS, UL
Switch Structure
SPDT
Proof Pressure
350 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-L-CSA-MV
- Zoro #
- G324151980
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Stem Material
- 304 Stainless Steel
- Switch Function
- Selectable
- Standards
- CE, CSA, RoHS, UL
- Switch Structure
- SPDT
- Proof Pressure
- 350 psi
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Operating Temperature - Minimum
- -4 Degrees F
- Minimum Media Specific Gravity
- 0.7
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Electrical Connection
- Pre-Wired Cable
- Float Material
- 304 Stainless Steel
- Mounting Style
- Side
- Series
- L6
- Operating Temperature - Maximum
- 167 Degrees F
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Current Rating - Maximum
- 5 A
- Contact Form
- 1NO/1NC
- Body Material
- Stainless Steel
- Actuation Method
- Magnetic
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Horsepower @ Single Phase - 240V AC
- Not Rated
Dimensions
- Stem Length
- 1.75 in
- Overall Height
- 3.07 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Float Diameter
- 1 in
- Overall Length
- 8.56 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.