Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-C-AT
- Zoro # G824151664
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Three Phase - 240V AC
Not Rated
Float Length
2 in
Features
Leak-Proof Lower Body, No Mechanical Linkage
Contact Form
1NO/1NC
Horsepower @ Single Phase - 240V AC
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-C-AT
- Zoro #
- G824151664
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Contact Form
- 1NO/1NC
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Stem Material
- 304 Stainless Steel
- Product Type
- Closed Liquid Level Switch
- Operating Temperature - Maximum
- 167 Degrees F
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Actuation Method
- Magnetic
- Electrical Connection
- Pre-Wired Cable
- Body Material
- Brass
- Mounting Style
- Side
- Switch Structure
- SPDT
- Switch Function
- Selectable
- Series
- L6
- Operating Temperature - Minimum
- -4 Degrees F
- Minimum Media Specific Gravity
- 0.7
- Proof Pressure
- 350 psi
- Standards
- CE, CSA, RoHS, UL
- Float Material
- 304 Stainless Steel
- Current Rating - Maximum
- 5 A
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
Dimensions
- Float Length
- 2 in
- Stem Length
- 1.75 in
- Overall Length
- 6 in
- Stem Thread Size
- 1 in NPT
- Float Diameter
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.