Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-S-3-A-GL
- Zoro # G824152203
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Float Diameter
1 in
Stem Material
304 Stainless Steel
Horsepower @ Three Phase - 240V AC
Not Rated
Features
Leak-Proof Lower Body, No Mechanical Linkage
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-A-GL
- Zoro #
- G824152203
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Stem Material
- 304 Stainless Steel
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Operating Temperature - Minimum
- -4 Degrees F
- Current Rating - Maximum
- 5 A
- Electrical Connection
- Pre-Wired Cable
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Actuation Method
- Magnetic
- Switch Structure
- SPDT
- Proof Pressure
- 200 psi
- Series
- L6
- Minimum Media Specific Gravity
- 0.5
- Float Material
- 304 Stainless Steel
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Standards
- CE, CSA, RoHS, UL
- Mounting Style
- Side
- Body Material
- Brass
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Switch Function
- Selectable
- Contact Form
- 1NO/1NC
- Operating Temperature - Maximum
- 167 Degrees F
Dimensions
- Float Diameter
- 1 in
- Float Length
- 2 in
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Overall Length
- 6.5 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.