Contact Level Sensors
- Mfr # L6EPB-B-S-3-C-CSA
- Zoro # G724152242
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating - Maximum
125 V AC, 250 V AC
Mounting Style
Side
Standards
CE, CSA, RoHS, UL
Operating Temperature - Minimum
-4 Degrees F
Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-S-3-C-CSA
- Zoro #
- G724152242
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Mounting Style
- Side
- Standards
- CE, CSA, RoHS, UL
- Operating Temperature - Minimum
- -4 Degrees F
- Contact Form
- 1NO/1NC
- Product Type
- Closed Liquid Level Switch
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Stem Material
- 304 Stainless Steel
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Operating Temperature - Maximum
- 167 Degrees F
- Switch Function
- Selectable
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Float Material
- 304 Stainless Steel
- Actuation Method
- Magnetic
- Switch Structure
- SPDT
- Series
- L6
- Minimum Media Specific Gravity
- 0.7
- Electrical Connection
- Pre-Wired Cable
- Current Rating - Maximum
- 5 A
- Proof Pressure
- 350 psi
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Body Material
- Brass
Dimensions
- Float Diameter
- 1 in
- Stem Thread Size
- 1 in NPT
- Overall Length
- 6 in
- Stem Length
- 1.75 in
- Float Length
- 2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.