Contact Level Sensors

  • Mfr # L6EPB-B-S-3-H-AT-MV
  • Zoro # G224151455
product price: 
$
820.99
/ea
Free Shipping & Returns

Key Features

Stem Material
304 Stainless Steel
Switch Function
Selectable
Current Rating - Maximum
5 A
Stem Thread Size
1 in NPT
Voltage Rating - Maximum
125 V AC, 250 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPB-B-S-3-H-AT-MV
Zoro #
G224151455
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Stem Length
1.75 in
Overall Length
8.56 in
Float Diameter
1 in
Overall Height
3.07 in
Float Length
2 in
Wire Rope Length
8.56 in
Length
8.56 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Stem Material
304 Stainless Steel
Switch Function
Selectable
Current Rating - Maximum
5 A
Voltage Rating - Maximum
125 V AC, 250 V AC
Contact Form
1NO/1NC
Proof Pressure
250 psi
Electrical Connection
Pre-Wired Cable
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Three Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Operating Temperature - Minimum
-4 Degrees F
Body Material
Brass
Features
Leak-Proof Lower Body, No Mechanical Linkage
Horsepower @ Single Phase - 240V AC
Not Rated
Minimum Media Specific Gravity
0.7
Wetted Materials
304 Stainless Steel, Brass, Ceramic (Magnet)
Float Material
304 Stainless Steel
Switch Structure
SPDT
Standards
CE, CSA, RoHS, UL
Actuation Method
Magnetic
Mounting Style
Side
Series
L6
Operating Temperature - Maximum
167 Degrees F

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews