Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-L-AT-MV
- Zoro # G424151682
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Contact Form
1NO/1NC
Switch Structure
SPDT
Float Material
304 Stainless Steel
Proof Pressure
350 psi
Minimum Media Specific Gravity
0.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-L-AT-MV
- Zoro #
- G424151682
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Contact Form
- 1NO/1NC
- Switch Structure
- SPDT
- Float Material
- 304 Stainless Steel
- Proof Pressure
- 350 psi
- Minimum Media Specific Gravity
- 0.7
- Current Rating - Maximum
- 5 A
- Mounting Style
- Side
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Product Type
- Closed Liquid Level Switch
- Standards
- CE, CSA, RoHS, UL
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Actuation Method
- Magnetic
- Operating Temperature - Minimum
- -4 Degrees F
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Series
- L6
- Body Material
- Stainless Steel
- Stem Material
- 304 Stainless Steel
- Switch Function
- Selectable
- Operating Temperature - Maximum
- 167 Degrees F
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Electrical Connection
- Pre-Wired Cable
- Horsepower @ Single Phase - 120V AC
- Not Rated
Dimensions
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Overall Length
- 8.56 in
- Float Length
- 2 in
- Overall Height
- 3.07 in
- Float Diameter
- 1 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.