Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPB-B-S-3-H-AT
  • Zoro # G524151841

product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Series
L6
Contact Form
1NO/1NC
Voltage Rating - Maximum
125 V AC, 250 V AC
Stem Material
304 Stainless Steel
Float Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPB-B-S-3-H-AT
Zoro #
G524151841
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
1.75 in
Stem Thread Size
1 in NPT
Overall Length
8.56 in
Overall Height
3.07 in
Float Diameter
1 in
Float Length
2 in
Wire Rope Length
8.56 in
Length
8.56 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Series
L6
Contact Form
1NO/1NC
Voltage Rating - Maximum
125 V AC, 250 V AC
Stem Material
304 Stainless Steel
Float Material
304 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
167 Degrees F
Actuation Method
Magnetic
Current Rating - Maximum
5 A
Electrical Connection
Pre-Wired Cable
Minimum Media Specific Gravity
0.7
Wetted Materials
304 Stainless Steel, Brass, Ceramic (Magnet)
Features
Leak-Proof Lower Body, No Mechanical Linkage
Body Material
Brass
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Style
Side
Horsepower @ Three Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Switch Function
Selectable
Switch Structure
SPDT
Horsepower @ Single Phase - 120V AC
Not Rated
Standards
CE, CSA, RoHS, UL
Proof Pressure
250 psi

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.