Contact Level Sensors

  • Mfr # L6EPB-B-S-3-O-CSA
  • Zoro # G824152654
product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated
Standards
CE, CSA, RoHS, UL
Body Material
Brass
Float Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPB-B-S-3-O-CSA
Zoro #
G824152654
UPC #
-
Country of Origin
United States

Dimensions

Float Diameter
1 in
Float Length
2 in
Stem Length
1.75 in
Stem Thread Size
1 in NPT
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated
Standards
CE, CSA, RoHS, UL
Body Material
Brass
Float Material
Polypropylene
Actuation Method
Magnetic
Minimum Media Specific Gravity
0.9
Voltage Rating - Maximum
125 V AC, 250 V AC
Switch Structure
SPDT
Current Rating - Maximum
5 A
Horsepower @ Single Phase - 120V AC
Not Rated
Operating Temperature - Maximum
167 Degrees F
Contact Form
1NO/1NC
Stem Material
Polypropylene
Proof Pressure
1,000 psi
Horsepower @ Single Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Series
L6
Operating Temperature - Minimum
-4 Degrees F
Features
Leak-Proof Lower Body, No Mechanical Linkage
Wetted Materials
Brass, Ceramic (Magnet), Polypropylene
Switch Function
Selectable
Mounting Style
Side

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews