Contact Level Sensors
- Mfr # CRF2-WR01T-096
- Zoro # G624152007
product price:Â
$
1,492.99
/ea
Free Shipping & Returns
Key Features
Range
96 in
Connection Type
NPT
Stem Material
FEP
Enclosure Rating
IP66, NEMA 4X
Product Type
Level Transmitter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRF2-WR01T-096
- Zoro #
- G624152007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stem Length
- 96 in
- Connection Size
- 3/4 in
- Overall Length
- 101 in
- Wire Rope Length
- 101 in
- Length
- 101 in
Details
- Item
- Contact Level Sensors
- Range
- 96 in
- Connection Type
- NPT
- Stem Material
- FEP
- Enclosure Rating
- IP66, NEMA 4X
- Product Type
- Level Transmitter
- Operating Pressure - Maximum
- 100 psi
- Nameplate Voltage
- 12 to 35V DC
- For Media Type
- Nonhazardous Liquids, Powders
- Body Material
- Aluminum
- Standards
- RoHS
- Accuracy
- +/-0.025%
- Output Voltage Range
- 4 to 20mA
- Media Temperature - Maximum
- 250 Degrees F
- Mounting Orientation
- Vertical
- Output Wire Configuration
- 2-Wire
- Probe Material
- FEP
- Number of Outputs - Analog
- 1
Description
Contact Level Sensors, Product Type Level Transmitter, Connection Size 3/4 in, For Media Type Nonhazardous Liquids, Powders, Connection Type NPT, Body Material Aluminum, Accuracy +/-0.025 Percent, Range 96 in, Stem Length 96 in, Operating Pressure - Maximum 100 psi, Media Temperature - Maximum 250 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP66, NEMA 4X, Number of Outputs - Analog 1, Number of Outputs - Digital Not Applicable, Output Wire Configuration 2-Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.