Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPS-S-D-3-A
  • Zoro # G924152233

product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Minimum Media Specific Gravity
0.5
Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
Not Rated
Proof Pressure
200 psi
Float Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-D-3-A
Zoro #
G924152233
UPC #
-
Country of Origin
United States

Dimensions

Float Length
2 in
Stem Length
1.75 in
Stem Thread Size
1 in NPT
Float Diameter
1 in
Overall Length
6.5 in
Wire Rope Length
6.5 in
Length
6.5 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Minimum Media Specific Gravity
0.5
Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
Not Rated
Proof Pressure
200 psi
Actuation Method
Magnetic
Body Material
Stainless Steel
Stem Material
304 Stainless Steel
Current Rating - Maximum
5 A
Voltage Rating - Maximum
125 V AC, 250 V AC
Standards
CE, CSA, RoHS, UL
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Switch Function
Selectable
Electrical Connection
Pre-Wired Cable
Features
Leak-Proof Lower Body, No Mechanical Linkage
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Product Type
Closed Liquid Level Switch
Mounting Style
Side
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 240V AC
Not Rated
Float Material
304 Stainless Steel
Series
L6
Switch Structure
DPDT

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.