Contact Level Sensors
- Mfr # L6EPS-S-S-3-L-MT
- Zoro # G824152586
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Series
L6
Contact Form
1NO/1NC
Actuation Method
Magnetic
Stem Thread Size
1 in NPT
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-L-MT
- Zoro #
- G824152586
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Series
- L6
- Contact Form
- 1NO/1NC
- Actuation Method
- Magnetic
- Operating Temperature - Minimum
- -4 Degrees F
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Body Material
- Stainless Steel
- Product Type
- Closed Liquid Level Switch
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Minimum Media Specific Gravity
- 0.7
- Operating Temperature - Maximum
- 167 Degrees F
- Stem Material
- 304 Stainless Steel
- Mounting Style
- Side
- Current Rating - Maximum
- 5 A
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Float Material
- 304 Stainless Steel
- Switch Structure
- SPDT
- Proof Pressure
- 350 psi
- Standards
- CE, CSA, RoHS, UL
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Electrical Connection
- Pre-Wired Cable
- Switch Function
- Selectable
Dimensions
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Overall Length
- 8.56 in
- Overall Height
- 3.07 in
- Float Length
- 2 in
- Float Diameter
- 1 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.