Contact Level Sensors

  • Mfr # L6EPS-S-S-3-L-CSA
  • Zoro # G524152244
product price: 
$
969.99
/ea
Free Shipping & Returns

Key Features

Stem Thread Size
1 in NPT
Mounting Style
Side
Product Type
Closed Liquid Level Switch
Overall Length
8.56 in
Overall Height
3.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-S-3-L-CSA
Zoro #
G524152244
UPC #
-
Country of Origin
United States

Dimensions

Stem Thread Size
1 in NPT
Overall Length
8.56 in
Overall Height
3.07 in
Float Diameter
1 in
Float Length
2 in
Stem Length
1.75 in
Wire Rope Length
8.56 in
Length
8.56 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Mounting Style
Side
Product Type
Closed Liquid Level Switch
Horsepower @ Single Phase - 120V AC
Not Rated
Body Material
Stainless Steel
Horsepower @ Single Phase - 240V AC
Not Rated
Voltage Rating - Maximum
125 V AC, 250 V AC
Contact Form
1NO/1NC
Switch Function
Selectable
Minimum Media Specific Gravity
0.7
Features
Leak-Proof Lower Body, No Mechanical Linkage
Standards
CE, CSA, RoHS, UL
Switch Structure
SPDT
Float Material
304 Stainless Steel
Operating Temperature - Maximum
167 Degrees F
Series
L6
Current Rating - Maximum
5 A
Stem Material
304 Stainless Steel
Proof Pressure
350 psi
Operating Temperature - Minimum
-4 Degrees F
Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Actuation Method
Magnetic

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews