Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-S-MT
- Zoro # G424152184
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Product Type
Closed Liquid Level Switch
Overall Length
8.56 in
Body Material
Stainless Steel
Minimum Media Specific Gravity
0.9
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-S-MT
- Zoro #
- G424152184
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Product Type
- Closed Liquid Level Switch
- Body Material
- Stainless Steel
- Minimum Media Specific Gravity
- 0.9
- Operating Temperature - Minimum
- -4 Degrees F
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Current Rating - Maximum
- 5 A
- Float Material
- Polypropylene
- Series
- L6
- Wetted Materials
- 303 Stainless Steel, Ceramic (Magnet), Polypropylene
- Mounting Style
- Side
- Switch Structure
- SPDT
- Actuation Method
- Magnetic
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Proof Pressure
- 2,000 psi
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Contact Form
- 1NO/1NC
- Electrical Connection
- Pre-Wired Cable
- Stem Material
- Polypropylene
- Switch Function
- Selectable
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Operating Temperature - Maximum
- 167 Degrees F
- Standards
- CE, CSA, RoHS, UL
Dimensions
- Overall Length
- 8.56 in
- Overall Height
- 3.07 in
- Stem Thread Size
- 1 in NPT
- Float Length
- 2 in
- Float Diameter
- 1 in
- Stem Length
- 1.75 in
- Wire Rope Length
- 8.56 in
- Length
- 8.56 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 8.56 in, Float Material Polypropylene, Float Length 2 in, Stem Material Polypropylene, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.