Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPB-B-D-3-C-CSA
- Zoro # G124152026
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Actuation Method
Magnetic
Electrical Connection
Pre-Wired Cable
Wetted Materials
304 Stainless Steel, Brass, Ceramic (Magnet)
Operating Temperature - Minimum
-4 Degrees F
Float Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPB-B-D-3-C-CSA
- Zoro #
- G124152026
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Actuation Method
- Magnetic
- Electrical Connection
- Pre-Wired Cable
- Wetted Materials
- 304 Stainless Steel, Brass, Ceramic (Magnet)
- Operating Temperature - Minimum
- -4 Degrees F
- Float Material
- 304 Stainless Steel
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Body Material
- Brass
- Operating Temperature - Maximum
- 167 Degrees F
- Stem Material
- 304 Stainless Steel
- Minimum Media Specific Gravity
- 0.7
- Product Type
- Closed Liquid Level Switch
- Switch Structure
- DPDT
- Switch Function
- Selectable
- Series
- L6
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Contact Form
- 1NO/1NC
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Standards
- CE, CSA, RoHS, UL
- Current Rating - Maximum
- 5 A
- Proof Pressure
- 350 psi
- Mounting Style
- Side
Dimensions
- Stem Length
- 1.75 in
- Float Length
- 2 in
- Overall Length
- 6 in
- Stem Thread Size
- 1 in NPT
- Float Diameter
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.