Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure gage, range 0-0.5" w.c., for vertical scale position only.

  • Mfr # 4000-0

  • Zoro # G007143882


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
6.5 in
Length
6.1 in
Width
3.7 in
Weight
3.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-0
Zoro #
G007143882
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
6.5 in
Length
6.1 in
Width
3.7 in

Details

Weight
3.4 lbs

Description

Differential pressure gage, range 0-0.5" w.c., for vertical scale position only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.