Shop PIC GAUGES

Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 201L-402CC
  • Zoro # G8654572

product price: 
$
27.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201L-402CC
Zoro #
G8654572
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Smallest Graduation
0.5 psi, 1 in Hg
Gauge Application
Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
1/0.5
Includes
Vent Plug
Case Color
Metallic
Graduations
10 in Hg, 5 psi
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Gauge Case Liquid
Glycerin
Pointer Material
Aluminum
Includes Calibration Certificate
No
Pressure Range Type
Compound
Dry Dampening Feature
None
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Removable Bezel
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Vibration Resistance
Liquid-Filled
Dial Color
White
Scale Type
Dual
Bezel Mounting Type
Fixed
Field Fillable
No
Sensor Material
Copper Alloy
Pointer Color
Black
Secondary Pressure Range
0 to 2
Includes Vent Plug
Yes
Secondary Scale Units
bar
Non-Sparking
No
Maximum Pressure
30
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
201L
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
2 bar
Compatible Series
201L

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.21"
Case Depth
1.75 in
Case Diameter
4.29 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.