Zoro Homepage

Differential Pressure Switch 007-022 In

  • Mfr # 1823-00

  • Zoro # G3268511


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, FM, RoHS, UL Listed
Minimum Operating Temperature
-20 Degrees F
Mounting Orientation
Vertical
Overall Height
4 3/16 in
Weight
1.45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1823-00
Zoro #
G3268511
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/16 in
Overall Depth
4 3/8 in
Sample Line Connection Size
1/8 in
Overall Width
4 5/16 in
Mounting Hole Diameter
1/16 in

Details

Item
Pressure Switch
Standards
CE, CSA, FM, RoHS, UL Listed
Minimum Operating Temperature
-20 Degrees F
Mounting Orientation
Vertical
Weight
1.45 lb
Number of Switches
1
Electrical Connection Type
Screw Terminals
Mounting Hole Center to Center Distance
1 1/8 in
Sample Line Connector Type
NPT
Housing Type
Conduit Box
Pressure Type
Differential
Electrical Rating
15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A
Pressure Setpoint Type
Adjustable
Product Type
Pressure Switch
Contact Form
SPDT
Maximum Pressure Rating
25 psi
Maximum Operating Temperature
180 Degrees F
Input Voltage
120 to 480V AC
Minimum Differential Pressure Setting
0.07 in wc
Maximum Differential Pressure Setting
0.22 in wc
Maximum Pressure Setting
0.22 in wc
Minimum Pressure Setting
0.07 in wc

Description

Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A, Housing Type Conduit Box, Input Voltage 120 to 480V AC, Maximum Differential Pressure Setting 0.22 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psi, Maximum Pressure Setting 0.22 in wc, Minimum Differential Pressure Setting 0.07 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.