Differential pressure transmitter, 0 to 1 bar, 1/4" Female BSPT, 4-20mA

  • Mfr # 629HLP-01-P4-S1

  • Zoro # G507143702


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1 %
Output
Current
Power Required
24 mA
Process Connection Type
BSPT Female
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
629HLP-01-P4-S1
Zoro #
G507143702
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in

Details

Accuracy
± 1 %
Output
Current
Power Required
24 mA
Process Connection Type
BSPT Female
Application
Food and Beverage, Medical, Oil, Pharmaceutical, Pump Control
Operating Temp. - Transmitter
-10°C to 60°C
Standards
CE, RCM
Max. Pressure (PSI)
115 psi
Enclosure Rating
IP65
Electrical Connections - Transmitter
DIN 43650 A (solenoid valve)
Material of Construction
ABS
Pressure Range
0 bar to 1 bar
Wetted Materials
304 Stainless Steel, Alumina Ceramic, EPDM, Silicone
Source Voltage
8 to 36 Vdc
Loop Resistance
(Supply voltage - 8 V) / 0.02
Long Term Stability
± 1% FS/year
Response Time
50 ms
Min. Process Temp.
-10°C
Relative Humidity
10% to 90% (non-condensing)
Electrical Output
4 to 20 mA
Supply Power Type
DC
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Hydrogen, Nitrogen, Oxygen, Steam
Max. Process Temp.
80°C
Proof Pressure
Up to 5 bar
Measurement Pressure Type
Differential

Description

Differential pressure transmitter, 0 to 1 bar, 1/4" Female BSPT, 4-20mA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.