Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter, 001 In

  • Mfr # 668-10

  • Zoro # G007143561


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Width
3.1 in
Sensor Length - Submersible Transmitter
5.4 in
Weight
0.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-10
Zoro #
G007143561
UPC #
-
Country of Origin
United States

Dimensions

Height
2.8 in
Width
3.1 in
Sensor Length - Submersible Transmitter
5.4 in

Details

Weight
0.25 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.