Industrial Compound Gauge, 30 to 0 to 150 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 601L-254CF
  • Zoro # G8654974
product price: 
$
35.85
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
601L-254CF
Zoro #
G8654974
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Forged Brass
Series
601L
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5/2
Gauge Application
In Applications Where Vibration or Pulsation is Present
Calibration Certificate Included
No
Case Color
Gold
Includes
Vent Plug
Gauge Filled With
Glycerin
Smallest Graduation
2 psi, 5 in Hg
Socket Material
Copper Alloy
Case Material
Forged Brass
Wetted Materials
Copper
Connection Type
MNPT
Standards
ASME
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Pointer Material
Aluminum
Process Connection Gender
Male
Dry Dampening Feature
None
Pointer Color
Black
Gauge Case Liquid
Glycerin
Pressure Range Type
Compound
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Dial Color
White
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
2, 5
Scale Type
Single
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade A
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Maximum Pressure
150 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
30 in Hg
NEMA Enclosure Rating
No Enclosure
Compatible with Series
601L
Primary Scale Pressure Measurement - Maximum
150 psi
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Secondary Scale Units
bar
Case Liquid
Glycerin
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Compatible Series
601L
For Use With
601L

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.32"
Case Diameter
2.58 in
Case Depth
1.49 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Forged Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.