Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, range 0-0.25" w.c.

  • Mfr # 668-1

  • Zoro # G507143573


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Height
2.6 in
Width
3.1 in
Sensor Length - Submersible Transmitter
5.4 in
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
668-1
Zoro #
G507143573
UPC #
-
Country of Origin
United States

Dimensions

Height
2.6 in
Width
3.1 in
Sensor Length - Submersible Transmitter
5.4 in

Details

Weight
0.3 lbs

Description

Differential pressure transmitter, range 0-0.25" w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.