Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, selectable 5, 10, 25, 50 psid, 50 psi max. working pressure.

  • Mfr # WWDP-1

  • Zoro # G707143595


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1 %
Power Required
40 mA
Process Connection Type
NPT Female
Process Connection Size
1/8 in
Operating Temp. - Transmitter
-20°C to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWDP-1
Zoro #
G707143595
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in

Details

Accuracy
± 1 %
Power Required
40 mA
Process Connection Type
NPT Female
Operating Temp. - Transmitter
-20°C to 85°C
Standards
CE
Pressure Range
0 psi to 50 psi
Max. Pressure (PSI)
10,000 psi
Electrical Connections - Transmitter
1/2 in NPT female Conduit with Screw Terminal block
Loop Resistance
1000 Ω
Enclosure Rating
IP56, NEMA Type 4
Source Voltage
12 to 30 Vdc/18 to 28 Vac
Mounting
Vertical
Span Adjustment
Menu Option
Media Compatibility
Air, Alkaline solutions, Argon, Carbon dioxide, Dilute Acids, Helium, Hydraulic Oil, Hydrogen, Light Oil, Liquids, Nitrogen, Non-Corrosive Dry Gases, Oil, Oxygen, Solvents, Steam, Water, Water-based fluids
Proof Pressure
Up to 110 psi
Electrical Output
4 to 20 mA, 0 to 5 Vdc, 0 to 1 Vdc
Compensated Temp. Range
0°C to 54°C
Measurement Pressure Type
Differential
Supply Power Type
AC/DC
Long Term Stability
± 0.5%/year
Response Time
1 to 5 s

Description

Differential pressure transmitter, selectable 5, 10, 25, 50 psid, 50 psi max. working pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.