Zoro Homepage

Differential Pressure Transmitter, Wet Pr Xdcr 5, 10, 25

  • Mfr # WWDP-1-LCD

  • Zoro # G607143572


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Width
5.3 in
Sensor Length - Submersible Transmitter
7.4 in
Height
2.5 in
Weight
1.75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWDP-1-LCD
Zoro #
G607143572
UPC #
-
Country of Origin
United States

Dimensions

Width
5.3 in
Sensor Length - Submersible Transmitter
7.4 in
Height
2.5 in

Details

Weight
1.75 lbs

Description

Differential pressure transmitter, selectable 5, 10, 25, 50 psid, 50 psi max. working pressure, with LCD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.