Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1105

  • Zoro # G2754726


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Type
Tubing
Process Connection Size
0.125 in
Dial Size (In.)
5 in
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM-1105
Zoro #
G2754726
UPC #
094713837299
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Nominal Dial Size
5 in
Differential Gauge Connection Size
1/8 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5.531 in
Case Diameter
5 in
Digit Height
0.6 in
Case Depth
2.33 in
Flange Diameter
5.125 in
For Panel Cut-Out Size
4.562 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
Process Connection Location
Center Back
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Resolution
Dependent on Display Units Selected
Differential Pressure Range Value
0 to 2
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Socket Material
Glass Filled Plastic
Features
Differential Measurement
Case Color
Light Gray
Differential Pressure Range Units
in wc
Differential Gauge Connection Type
Smooth Barb
Powered By
9V Battery or 9 to 24V DC
Includes
9V Battery and Instructions
Agency Compliance
CE
Display
LCD
Number of Display Digits
4
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Peak Hold
Yes
Connection Location
Back
Wetted Materials
Plastic
Standards
CE Certified
Mounting Hardware Included
Flange
Backlit Screen
No
Compatible Process Media
Air, Compatible Gases
Case Shape
Round
Display Screen Type
LCD
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Line Power Voltage
24 V DC
Mounting Orientation
Upright Only
Number of Display Lines
Adjustable
Auto-Shutoff
No
Housing Material
Glass Filled Plastic
Bar Graph
No
Non-Sparking
No
Includes Batteries
Batteries Included
Battery Run Time
150 hr, 9 mo
Data Update Frequency
1 sec, 10 min
Accuracy Grade
Not Graded
Primary Display Range
0 to 2 in wc
Over-Pressure Limit
100% Full Scale
Number of Digits
4
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Includes Mounting Hardware
Yes
Languages
English
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Low Battery Indicator
No
Pressure Gauge Type
Digital Differential Pressure Gauge
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Current Consumption
5 mA
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
2 in wc
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
140 Degrees F

Description

Digital Differential Pressure Gauge, Nominal Dial Size 5 in, Accuracy +/-1.00 Percent, Display Units in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi, Series DM-1000, Power Source 9V DC Battery; 9 to 24V DC Line-Power, Case Color Light Gray, Features Differential Measurement, Gauge Case Material Glass-Filled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.