Digital Industrial Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGW-06

  • Zoro # G303481534


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGW-06
Zoro #
G303481534
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Digit Height
0.425 in
Case Diameter
2.62 in
Connection Size
1/4 in
Case Depth
1.52 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGW
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Backlit Screen
No
Case Color
Black
Sensor Material
Silicone
Compatible Process Media
Liquids and Compatible Gases
Includes Mounting Hardware
No
Auto-Shutoff
Yes
Display Screen Type
LCD
Socket Material
Stainless Steel
Powered By
9V Battery
Languages
English
Case Material
ABS Thermoplastic
Calibration Certificate
No
Display Resolution
0.01 psi
Resolution
Dependent on Range
Adjustable Set Points
No
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Power Source
Battery
Peak Hold
No
Display Range
0 to 1551 mm Hg, 0 to 2.068 bar, 0 to 2.109 kg/cm², 0 to 206.8 kpa, 0 to 2068 mbar, 0 to 2109 cm wc., 0 to 30 psi, 0 to 480.0 oz/in², 0 to 61.1 in Hg, 0 to 69.2 ft wc., 0 to 830 in wc.
Non-Sparking
No
Primary Display Range
0 to 30
Primary Display Units
psi
Standards
CE Certified, RoHS, Russian GOST Certification
Memory Storage
No
Weatherproof
No
Low Battery Indicator
Yes
Case Shape
Round
Number of Display Digits
4
Pressure Range Type
Pressure
Includes Rubber Boot
No
Includes Calibration Certificate
No
Display
LCD
Process Connection Gender
Male
Number of Digits
4
Includes
Alkaline Batteries
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
30 Degrees to 120 Degrees F
Features
Automatic Shutoff, Zero Adjustment
Includes Batteries
Batteries Included
Gauge Application
For Liquids & Gases
Temperature Error
0.05% Degrees F
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Pressure Measurement - Maximum
30 psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.