Digital Industrial Pressure Gauge, 0 to 50 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGW-07
  • Zoro # G503481532
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DPGW-07
Zoro #
G503481532
UPC #
-
Country of Origin
United States
Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGW
Primary Pressure Range
0 to 50
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Resolution
0.02 psi
Case Shape
Round
Primary Display Range
0 to 50
Case Material
ABS Thermoplastic
Languages
English
Number of Display Digits
4
Non-Sparking
No
Includes Rubber Boot
No
Auto-Shutoff
Yes
Includes Batteries
Batteries Included
Display
LCD
Process Temperature Range
30 Degrees to 120 Degrees F
Adjustable Set Points
No
Powered By
9V Battery
Power Source
Battery
Display Screen Type
LCD
Includes Mounting Hardware
No
Connection Type
MNPT
Standards
CE Certified, RoHS, Russian GOST Certification
Calibration Certificate
No
Resolution
Dependent on Range
Primary Display Units
psi
Compatible Process Media
Liquids and Compatible Gases
Temperature Error
0.05% Degrees F
Memory Storage
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Silicone
Pressure Range Type
Pressure
Socket Material
Stainless Steel
Number of Digits
4
Peak Hold
No
Includes Calibration Certificate
No
Display Range
0 to 101.8 in Hg, 0 to 115.3 ft wc., 0 to 1384 in wc., 0 to 2586 mm Hg, 0 to 3.447 bar, 0 to 3.515 kg/cm², 0 to 344.7 kpa, 0 to 3447 mbar, 0 to 3515 cm wc., 0 to 50 psi, 0 to 800 oz/in²
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Gauge Application
For Liquids & Gases
Features
Automatic Shutoff, Zero Adjustment
Backlit Screen
No
Low Battery Indicator
Yes
Case Color
Black
Weatherproof
No
Process Connection Gender
Male
Includes
Alkaline Batteries
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
50 psi
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Includes Low Battery Indicator
Low Battery Indicator
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.52 in
Digit Height
0.425 in
Nominal Dial Size
3 in
Case Diameter
2.62 in
Connection Size
1/4 in
Battery Size
9V

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.