Digital Industrial Pressure Gauge, 0 to 5 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGW-04

  • Zoro # G403481533


product price:Ā  $169.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPGW-04
Zoro #
G403481533
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Digit Height
0.425 in
Case Diameter
2.62 in
Nominal Dial Size
3 in
Case Depth
1.52 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGW
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Digits
4
Display Screen Type
LCD
Includes Mounting Hardware
No
Compatible Process Media
Liquids and Compatible Gases
Primary Display Units
psi
Number of Display Digits
4
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Weatherproof
No
Powered By
9V Battery
Adjustable Set Points
No
Display
LCD
Display Resolution
0.002 psi
Memory Storage
No
Case Shape
Round
Peak Hold
No
Process Temperature Range
30 Degrees to 120 Degrees F
Non-Sparking
No
Resolution
Dependent on Range
Gauge Application
For Liquids & Gases
Standards
CE Certified, RoHS, Russian GOST Certification
Connection Type
MNPT
Case Material
ABS Thermoplastic
Backlit Screen
No
Features
Automatic Shutoff, Zero Adjustment
Includes Calibration Certificate
No
Power Source
Battery
Temperature Error
0.05% Degrees F
Calibration Certificate
No
Pressure Range Type
Pressure
Socket Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Silicone
Process Connection Gender
Male
Low Battery Indicator
Yes
Display Range
0 to 0.3447 bar, 0 to 0.3515 kg/cm², 0 to 10.18 in Hg, 0 to 11.53 ft wc., 0 to 138.4 in wc., 0 to 258.6 mm Hg, 0 to 34.47 kpa, 0 to 344.7 mbar, 0 to 351.5 cm wc., 0 to 5 psi, 0 to 80.0 oz/in²
Includes Rubber Boot
No
Includes Batteries
Batteries Included
Primary Display Range
0 to 5
Auto-Shutoff
Yes
Languages
English
Includes
Alkaline Batteries
Case Color
Black
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
120 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Pressure Measurement - Maximum
5 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.