Dwyer Instruments
Digital Manometer, 0 psi to 100 psi
Mfr # 477B-7
Zoro # G6581593
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 psi to 100 psi
- Type Digital
- For Use With Air, Compatible Gases
- Accuracy +/-0.1% (60 to 78F), +/-1% (Low/High)
- Pressure Accuracy +/-1% of Full Scale from 32 Degrees to 60 Degrees F, +/-1% of Full Scale from 78 Degrees to 104 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB TESTER BATTERY ANALOG (GBT-500A)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-15-inH2O-vac)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- HONEYWELL Differential Pressure Transmitters STD820-E1HS6AS-1-A-CHE-11S-A-30A0-00-000 (STD820-E1HS6AS-1-A-CHE-11S-A-30A0-00-000)
- DWYER INSTRUMENTS Digital Manometer.-20 to 20 In WC (476A-0)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- Dwyer Instruments Manometers