Digital Pressure Transmitter, 0.3 in wc

  • Mfr # DM-202
  • Zoro # G207143583
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Maximum
0.25 in wc
Process Connection Size
1/8 in, 3/16 in, 5 mm, 6 mm, 1/4 in
Housing Material
Plastic
Display Units
in wc
Process Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM-202
Zoro #
G207143583
UPC #
-
Country of Origin
United States
Pressure Measurement - Maximum
0.25 in wc
Housing Material
Plastic
Display Units
in wc
Process Connection Type
Hose Barb
Output Power
4 to 20mA
Process Connection Location
Side
Item
Digital Pressure Transmitter
Input Voltage
10 to 35V DC
Process Media Temperature - Maximum
158 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Number of Wires
2
Thermal Error
0.02% Degrees F
Display Type
Digital
NEMA Enclosure Rating
4X
Response Time
0 sec, 4 sec
Series
Series DM
Pressure Measurement - Minimum
-0.25 in wc
Digital Display Screen Type
LCD
Burst Pressure
6 psi
Standards
CE
Loop Resistance - Maximum
1250 Ohm
IP Rating
IP66
Accuracy
+/-2% of Full Scale
Electrical Connection
Screw Terminals
Features
Fast and Easy Setup and Calibration with Push-button Zero and Span Controls, Reduced Installation Time Through Zero and Span Controls that Provides Quick and Easy Calibration, Reduces Upgrade Installation Costs and Simplifies Field Upgrade from a Magnehelic Gage, as Both use the Same Diameter Cutout

Dimensions

Process Connection Size
1/8 in, 3/16 in, 5 mm, 6 mm, 1/4 in
Fits Chest Size
Fast and Easy Setup and Calibration with Push-button Zero and Span Controls, Reduced Installation Time Through Zero and Span Controls that Provides Quick and Easy Calibration, Reduces Upgrade Installation Costs and Simplifies Field Upgrade from a Magnehelic Gage, as Both use the Same Diameter Cutout
Overall Height
1.9 in
Overall Diameter
5 in

Description

Digital Pressure Transmitter, Output 4 to 20mA, Maximum Pressure 3.6 psi, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, 3/16 in, 5 mm, 6 mm, 1/4 in, Process Connection Type Hose Barb, IP Rating IP66, NEMA Rating NEMA 4X, Series Series DM, Wiring Entry Control Loop, Electrical Connections Screw Terminals, Display Type Digital, Housing Material Plastic, Burst Pressure 6 psi, Connection Location Side, Diameter 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.