Shop DWYER INSTRUMENTS
See all product information
Create Account
Digital Temperature Controller, 30.1 mm L
- Mfr # 32A033
- Zoro # G407149057
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Length
1 1/8 in
DIN Size
1/32
Series
Series 32A
Control Mode
Fuzzy Logic, Peak/Valley Indication, Self Adjustable
Switch Function
SPST, 3 A @ 240V AC Resistive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32A033
- Zoro #
- G407149057
- UPC #
- -
- Country of Origin
- United States
- Series
- Series 32A
- Control Mode
- Fuzzy Logic, Peak/Valley Indication, Self Adjustable
- Switch Function
- SPST, 3 A @ 240V AC Resistive
- Product Type
- Temperature Controller
- Output
- (2) Relay
- Item
- Temperature Controller
- Fahrenheit Temperature - Minimum
- 14 Degrees F
- Sensor Type
- RTD, Thermocouple
- Standards
- CE, UL File No. E83725
- Power Consumption
- 5 VA
- Alarms
- No Alarm
- Fahrenheit Temperature - Maximum
- 131 Degrees F
- Voltage
- 100-240V AC
- Display Type
- Digital
- Current
- 1.5 A, 3 A
Dimensions
- Length
- 1 1/8 in
- DIN Size
- 1/32
- Overall Width
- 2 1/8 in
- Overall Length
- 1 1/8 in
Description
Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self Adjustable, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.