Shop DWYER INSTRUMENTS

TempControl, 1/8DIN, 5VA, Manual/On/Off/PID

  • Mfr # 8B-53
  • Zoro # G709982581

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
Voltage
100-240V AC
DIN Size
1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8B-53
Zoro #
G709982581
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
4 to 20 mA (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2)
Output
Current, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Manual, On/Off Action, PID
Amps
4 to 20mA, 5A
Power Consumption
5 VA
Standards
CE, cUL, RoHS, UL
Series
8B
Temperature - Maximum
122 Degrees F
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F
Display Type
Digital
Current
20 mA
Display Units
Celsius, Fahrenheit
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Operating Environment
Indoor
Controller Options
Current, SPDT
Celsius Temperature - Minimum
-999 Degrees C
Fahrenheit Temperature - Minimum
32 Degrees F
Celsius Temperature - Maximum
9,999 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit

Dimensions

DIN Size
1/8
Depth
92 mm
Width
47.8 mm
Length
3 7/8 in
Overall Length
3 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
98 1/4 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA (Output 1), SPST, 5 A @ 250V AC Resistive (Output 2), Output Current, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, 4 to 20mA, 5A Amps, Length 98.2 mm, Width 47.8 mm, Depth 92 mm, 7 Segment, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Two 4-Digit, Power Consumption 5 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.