Dwyer Instruments

Dwyer Air Velocity Kit # 475-1T-Fm-Av


product price: $762.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Air, Non-Corrosive Dry Gases
  • Pressure Range 0 to 20 in wc
  • Pressure Resolution 0.01 in wc
  • Pressure Accuracy +/-0.5% of Full Scale from 60 Degrees F to 78 Degrees F, +/-1.5% of Full Scale from 32 Degrees F to 60 Degrees F; 78 Degrees F to 104 Degrees F
  • Manufacturers Warranty Length 1 yr
See all product information

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Overall Width 2.81 in
Overall Length 0.906 in
Overall Height 6.5 in
Process Connection Size 1/8 in, 3/16 in
Housing Length 2.812 in
Housing Height 5.875 in

Details

Item Air Manometer Kit
For Use With Air, Non-Corrosive Dry Gases
Pressure Range 0 to 20 in wc
Pressure Resolution 0.01 in wc
Pressure Accuracy +/-0.5% of Full Scale from 60 Degrees F to 78 Degrees F, +/-1.5% of Full Scale from 32 Degrees F to 60 Degrees F; 78 Degrees F to 104 Degrees F
Battery Type 9V Alkaline
Includes Air Velocity Slide Chart, Carrying Case, Pitot Tube, Rubber Tubing, Static Pressure Tips, Step Drill
Calibration Certificate Included No
Application Natural Gas; Air
Weight 10.8 oz
Standards CE, FM
Air Velocity Accuracy +/-0.5% of Full Scale from 60 Degrees F to 78 Degrees F, +/-1.5% of Full Scale from 32 Degrees F to 60 Degrees F; 78 Degrees F to 104 Degrees F
Low Battery Indicator Yes
Auto Power Off Yes
Digital Display Features 4 Digit LCD
Series 475
Storage Temperature Range -4 Degrees to 176 Degrees F
Housing Material Aluminum
Operating Pressure Range 0 to 20 in wc
Process Connection Type Hose Barb
Maximum Operating Pressure 10 psi
Safety Rating Class I Div. 2 Group A, B, C, D
Display Units in H2O, kPa
Pressure Units in wc, kPa
Maximum Operating Temperature 140 Degrees F
Minimum Pressure 0 in wc
Maximum Pressure 20 in wc
Compatible with Product Type Boilers, HVAC Systems
Minimum Operating Temperature 0 Degrees F
Includes Batteries Yes
Batteries Required Yes

Description

Air Manometer Kit, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent of Full Scale from 60 Degrees F to 78 Degrees F, +/-1.5 Percent of Full Scale from 32 Degrees F to 60 Degrees F; 78 Degrees F to 104 Degrees F, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Digital Display Features 4 Digit LCD, Series 475, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.