Shop DWYER INSTRUMENTS

Environmental Meter, 5,913 fpm

  • Mfr # EMMA
  • Zoro # G9995246

product price: 
$
736.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Rubber Boot, Tri-Pod
Data Hold
Yes
Display
LCD
Data Logging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EMMA
Zoro #
G9995246
UPC #
094700906755
Country of Origin
China

Dimensions

Overall Height
11.25 in
Overall Width
3.312 in
Battery Size
9V

Details

Item
Environmental Meter
Air Velocity Accuracy
+/-3%
Includes
Rubber Boot, Tri-Pod
Data Hold
Yes
Display
LCD
Data Logging
No
Light Level
50,000 Lux
Air Velocity
5913 fpm
Sound Level Accuracy
+/-1.5 dB
Relative Humidity Range
0 to 100%
Temp. Range (F)
14 Degrees to 140 Degrees F
Sound Level
130 dB
Air Volume Accuracy
+/-3%
Battery
9V
Temp. Range (C)
-10 Degrees to -60 Degrees
Air Volume
0 to 999,900 CFM
Temp. Accuracy (C)
+/-1.5 Degrees
Light Level Accuracy
+/-5%
Humidity Accuracy
+/-3%
Temp. Accuracy (F)
+/-2.7 Degrees
Response Time
2 sec
Battery Type
9V
Humidity Resolution
0.1 %
Sensor Type
Air Flow Sensor, Light Sensor, Sound Level Sensor, Temperature/Humidity Sensor
Sound Level Resolution
0.1 dB
Standards
CE Certified
IP/NEMA Rating
Not Rated
Humidity Range
0% to 100%
Bluetooth Enabled
No
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Meter Type
Environmental Meter
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Air Velocity Display Units
cfm
Low Battery Indicator
Yes
Display Screen Type
LCD
Ambient Temperature Range
14 Degrees to 140 Degrees F
Auto Shut-Off
Yes (20 min)
Wi-Fi Compatible
No
Properties Measured
Air Flow, Air Velocity, Light Level, Relative Humidity, Sound Level, Temperature, Wind Chill
Light Level Display Units
lux
Backlit Screen
Yes
Ambient Temperature Accuracy
+/-2.7 Degrees F
Light Level Range
0 to 50,000 lux
Includes Probes
No
Light Level Resolution
+/-1 lux (Up to 2,000 lux), +/-10 (Up to 20,000 lux, +/-100 lux (Up to 50,000 lux)
Includes Batteries
Yes
Includes Case
Yes
Sound Level Range
30 to 130 dB
Air Velocity Range
96 to 5913 fpm
Sound Level Display Units
dB
Environmental Sensor Type
Air Flow Sensor, Light Sensor, Sound Level Sensor, Temperature/Humidity Sensor
Light Level Measured - Minimum
0 fc
Ambient Temperature Measurement - Maximum
140 Degrees F
Air Velocity Measured - Maximum
5,913 fpm
Air Velocity Measured - Minimum
96 fpm
NEMA Enclosure Rating
Not Rated
IP Rating
Not Rated
Light Level Measured - Maximum
50,000 fc
Includes Low Battery Indicator
Low Battery Indicator
Sound Level Measurement - Maximum
130 dB
Sound Level Measurement - Minimum
30 dB
Temperature Accuracy
+/-2.7 Degrees F
Humidity Measurement - Maximum
100 %
Ambient Temperature Measurement - Minimum
14 Degrees F
Humidity Measurement - Minimum
0 %

Description

Environmental Meter, Environmental Sensor Type Air Flow Sensor, Light Sensor, Sound Level Sensor, Temperature/Humidity Sensor, Air Velocity Range 96 to 5913 fpm, Meter Type Environmental Meter, Humidity Range 0 Percent to 100 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type 9V, Data Logging No, IP/NEMA Rating Not Rated, Humidity Accuracy +/-3 Percent, Ambient Temperature Accuracy +/-2.7 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.