Zoro Homepage

Flow sensor, 1-1/2" pipe size.

  • Mfr # DS-300-1-1/2

  • Zoro # G607149000


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Width
1.8 in
Length
4 in
Height
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-300-1-1/2
Zoro #
G607149000
UPC #
-
Country of Origin
United States

Dimensions

Width
1.8 in
Length
4 in
Height
10.2 in

Description

Flow sensor, 1-1/2" pipe size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.