Zoro Homepage

Flowmeter, range 1-10 SCFH air.

  • Mfr # VFA-4-BV

  • Zoro # G3271390


product price: $69.59
/ea

Key Features

Housing Material
Acrylic
Connection Size
1/8 in
Connection Type
NPT
Seal Material
Buna-N
Standards
EU Directive 2011/65/EU (RoHS II)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFA-4-BV
Zoro #
G3271390
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/8 in
Overall Height
1.2 in
Overall Length
4.3 in
Overall Width
2.2 in

Details

Item
Flowmeter, Range 1-10 Scfh Air
Housing Material
Acrylic
Connection Type
NPT
Seal Material
Buna-N
Standards
EU Directive 2011/65/EU (RoHS II)
Display Type
Scale
Product Type
Acrylic Flowmeter
Mounting Orientation
Vertical
Flowmeter Type
Variable Area
O-Ring Material
Buna-N
Accuracy
+/-5%
Operating Pressure - Maximum
100 psig
Flow Rate - Minimum
1 scfh
Includes Flow Rate Adjustment Knob
Yes
Flow Rate - Maximum
10 scfh
Includes Pressure Gauge
No
Media Temperature - Maximum
120 Degrees F

Description

Flowmeter, Range 1-10 Scfh Air, Product Type Acrylic Flowmeter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type NPT, Media Temperature - Maximum 120 Degrees F, Media Temperature - Minimum Not Applicable, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Aluminum, Brass, Buna-N, Glass, Stainless Steel, Standards EU Directive 2011/65/EU (RoHS II), Display Type Scale, Flow Rate - Maximum 10 scfh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.