Zoro Homepage

Flowmeter, range 6-50 LPM air.

  • Mfr # VFA-26

  • Zoro # G307144046


product price: $56.69
/ea

Key Features

Length
4.2 in
Height
1.1 in
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFA-26
Zoro #
G307144046
UPC #
-
Country of Origin
United States

Dimensions

Length
4.2 in
Height
1.1 in
Width
2.2 in

Description

Flowmeter, range 6-50 LPM air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.