Shop DWYER INSTRUMENTS
See all product information
Create Account
Gas Pressure Switch, For Natural Gas, 2 lb
- Mfr # 1950G-0-B-120-NA
- Zoro # G523942877
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Series
1950G
Weight
2 lb
Maximum Control Temperature
140 Degrees F
For Fuel Type
Natural Gas
Gas Connection
1/8" Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1950G-0-B-120-NA
- Zoro #
- G523942877
- UPC #
- -
- Country of Origin
- United States
- Series
- 1950G
- Weight
- 2 lb
- Item
- Gas Pressure Switch
- Maximum Control Temperature
- 140 Degrees F
- For Fuel Type
- Natural Gas
- Gas Connection
- 1/8" Female NPT
- Minimum Control Temperature
- 0 Degrees F
- Standards
- ATEX, CE Listed, CSA, FM, IECEx, UL Listed
- Product Type
- Gas Pressure Switch
Description
Gas Pressure Switch, Product Type Gas Pressure Switch, For Fuel Type Natural Gas, Maximum Control Temperature 140 Degrees F, Minimum Control Temperature 0 Degrees F, Gas Connection 1/8 In. Female NPT, Standards ATEX, CE Listed, CSA, FM, IECEx, UL Listed, Series 1950G, Weight 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.