Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-232220-2psi
- Zoro # G524223777
product price:Â
$
20.55
/ea
Key Features
Pressure Connection Type
1/4" NPT
Burst Pressure
4,350 psi
IP Rating
IP54
Switch Structure
SPDT
Factory Off Setting
2 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-232220-2psi
- Zoro #
- G524223777
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Pressure Connection Type
- 1/4" NPT
- Burst Pressure
- 4,350 psi
- IP Rating
- IP54
- Switch Structure
- SPDT
- Factory Off Setting
- 2 psi
- Pressure - Minimum
- 1.1 psi
- Actuator Style
- Diaphragm
- Contact Form
- 1NO/1NC
- Pressure Switch Action Type
- Standard
- Series
- LF20
- Unloader
- No Unloader Included
- Pressure - Maximum
- 3 psi
- Electrical Connection
- Screw-Clamp Terminal
- Switch Function Configuration
- None
- Number of Pressure Connection Ports
- 1
- Proof Pressure
- 500 psi
- Housing Material
- Steel
- Compatible Media
- Compressed Air, Liquid
- Product Type
- Water and Air Pressure Switch
- Factory On Setting
- 2 psi
- Deadband Adjustability
- Adjustable
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.