Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421241-360psi
- Zoro # G524224132
product price:Â
$
40.89
/ea
Key Features
Pressure - Maximum
725 psi
Compatible Media
Compressed Air, Liquid
Housing Material
Stainless Steel
Factory On Setting
360 psi
Unloader
No Unloader Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421241-360psi
- Zoro #
- G524224132
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Pressure - Maximum
- 725 psi
- Compatible Media
- Compressed Air, Liquid
- Housing Material
- Stainless Steel
- Factory On Setting
- 360 psi
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Number of Pressure Connection Ports
- 1
- Proof Pressure
- 2,320 psi
- Pressure - Minimum
- 290 psi
- Burst Pressure
- 4,350 psi
- Factory Off Setting
- 360 psi
- IP Rating
- IP00
- Electrical Connection
- Screw-Clamp Terminal
- Contact Form
- 1NC
- Product Type
- Water and Air Pressure Switch
- Actuator Style
- Diaphragm
- Pressure Switch Action Type
- Standard
- Pressure Connection Type
- 1/4" NPT
- Switch Function Configuration
- None
- Series
- LF708
- Switch Structure
- SPST
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.