Dwyer Instruments

Handheld Digital Manometer 0-1000 Psi


product price: $249.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Boilers and Other Combustion Equipment, HVAC Systems
  • Pressure Resolution 0.01 psi
  • Pressure Accuracy +/-0.5%
  • Battery Type 9V
  • Includes 9V Alkaline Battery
See all product information

Product Information

Dimensions

Overall Height 5.87 in
Overall Length 2.81 in
Overall Width 0.9 in
Connection Size 1/8 in, 3/16 in
For Tubing Diameter 1/8 in, 3/16 in
Housing Length 2.812 in
Housing Height 5.875 in
Process Connection Size 1/8 in, 3/16 in

Details

Item Handheld Digital Manometer
For Use With Boilers and Other Combustion Equipment, HVAC Systems
Pressure Resolution 0.01 psi
Pressure Accuracy +/-0.5%
Battery Type 9V
Includes 9V Alkaline Battery
Calibration Certificate Included No
Connection Type Hose Barb
Standards CE, FM Approved
Weight 0.675 lb
Application Air; Natural Gas
Series 475
Includes Batteries Yes
Auto Power Off Yes
NIST Traceable Certificate No
Maximum Operating Pressure 30 psig
Housing Material Aluminum
Operating Pressure Range 0 to 10 psi
Process Connection Type Hose Barb
Minimum Operating Temperature 0 Degrees F
Number of Pressures Measured Dual, Single
Minimum Pressure 0 psi
Batteries Required Yes
Maximum Pressure 10 psi
Pressure Units psig
Number of Connections 2
Intrinsically Safe Yes
Storage Temperature Range -4 Degrees to 176 Degrees F
Zero Button Yes
Maximum Operating Temperature 140 Degrees F
Safety Rating Class I Div. 2 Group A, B, C, D
Low Battery Indicator Yes
Digital Display Features 4 Digit LCD
Type of Pressure Differential
Maximum Storage Temperature 176 Degrees F
Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Temperature Units Degrees C, Degrees F
Minimum Storage Temperature -4 Degrees F

Description

Handheld Digital Manometer, Maximum Pressure 10 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 475, Pressure Units psig, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Application Air; Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.