Zoro Homepage

Humidity Switch, LED, 1 hp, 1-3/8" H, 3" W

  • Mfr # HS-111

  • Zoro # G910044856


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Compliant, cURus Compliant, RoHS, UL Listed
Accuracy
+/-1% RH
Agency Approvals
CE, cURus.
Output
16 A SPDT Relay @ 250V AC Resistive
Front Panel Rating
IP64.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-111
Zoro #
G910044856
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
1 3/8 in
Overall Width
3 in
Panel Cutout Size
2 51/64 in x 1 9/64 in

Description

Humidity Switch, Accuracy +/-1 Percent RH, Application Beer and Wine Chillers, Environmental Chambers, Greenhouses, Control Type On/Off, Display Type LED, Horsepower Rating 1 hp, Indicator Type Visual, Input Voltage 0 to 1 V, IP Rating IP64, Memory Backup Type Nonvolatile Memory, Monitoring Applications Humidity, Mounting Location Panel Mount, Number of Measuring Digits 3, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.