Dwyer Instruments
Humidity Transducer, 10 to 35VDC
Mfr # RHP-2D10
Zoro # G5541532
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD or Thermistor
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
- Mounting Duct Mount
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- HOBO Water Level Data Logger 100 (U20-001-02)
- LOVE Temperature Switch, SPDT, 230VAC (TCS-4020)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur (RHT-R016)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- Dwyer Instruments Temperature & Humidity Transmitters