Dwyer Instruments
Temp Transducer, Universal, 4 to 20mA DC
Mfr # TBU-00
Zoro # G8290478
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 to 185 Degrees F
- Process Connection 1/2 in NPS
- Relative Humidity Range 0 to 100%
- Power Required 10 to 35V DC
- Mounting Surface
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- MERCOID Submersible Level Transmitter, To 20 PSI (PBLT2-20-60-PU)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N40)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur (RHT-R016)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- Dwyer Instruments Temperature & Humidity Transmitters