Dwyer Instruments

Humidity/Temp Transducer, -40 to 140F


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sensor Type RTD or Thermistor
  • Temp. Range -40 to 140 Degrees F
  • Process Connection 1/2 in NPS
  • Relative Humidity Range 0 to 100%
  • Power Required 10 to 35V DC
See all product information

Product Information

Dimensions

Probe Dia. 1 3/25 in
Probe Length 3 in
Manufacturers Warranty Length 1 yr
Overall Height 6.78 in
Overall Length 2.23 in
Overall Width 5.13 in
Process Connection Size 1/2 in
Probe Diameter 1.12 in

Details

Item Humidity Transmitters
Sensor Type RTD or Thermistor
Temp. Range -40 to 140 Degrees F
Process Connection 1/2 in NPS
Relative Humidity Range 0 to 100%
Power Required 10 to 35V DC
Mounting Surface Mount
Output 4 to 20mA
Temp. Accuracy +/-0.4 Degrees F @ 77 Degrees F
Humidity Accuracy +/-3%
Standards CE, RoHS
Includes Instructions
Calibration Certificate NIST
Response Time 15 sec
Electrical Connections Screw Terminals
Enclosure Rating IP66 ; NEMA 4X
Features Radiation Shield Option for Outdoor Installation in Direct Sunlight
For Use With A-RHP-FC, A-RHP-RT, RHRS
IP Rating IP66
Power Source 10 to 35V DC
Storage Temperature Range -40 to 176 Degrees F
Minimum Operating Temperature -40 Degrees F
Series RHP
Minimum Sensed Temperature -40 Degrees F
NEMA Rating NEMA 4X
Sensing Element Type Type III Thermistor (10K @ 25 Degrees C)
RH Sensor Capacitive
Process Connection Type NPS
Includes Sintered Filter No
Compensated Temperature Range -4 Degrees to 140 Degrees F
Power Type Electrical
Enclosure Material Polycarbonate, Polycarbonate ABS, PVC
Weight 1 lb
NIST Traceable Certificate No
Maximum Operating Temperature 140 Degrees F
Temperature Output 4 to 20mA
Maximum Sensed Temperature 140 Degrees F
Relative Humidity Accuracy +/-3% 20 to 80% RH at 25 Degrees C
Includes Radiation Shield No
Repeatability +/-0.1%
Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F

Description

Humidity Transmitters, Output 4 to 20mA, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Relative Humidity Range 0 to 100 Percent, Relative Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in, Electrical Connections Screw Terminals, IP Rating IP66, NEMA Rating NEMA 4X, Series RHP, Compensated Temperature Range -4 Degrees to 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.