Hum/TempSnsr, 4.5", 2.8", 4 to 20 mA, CE
- Mfr # RHP-3N44
- Zoro # G407158417
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Output Power
4 to 20 mA
Enclosure Material
Polycarbonate
Operating Temperature - Minimum
-40 Degrees F
Electrical Connection
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHP-3N44
- Zoro #
- G407158417
- UPC #
- -
- Country of Origin
- United States
- Standards
- CE
- Output Power
- 4 to 20 mA
- Enclosure Material
- Polycarbonate
- Operating Temperature - Minimum
- -40 Degrees F
- Electrical Connection
- Screw Terminals
- Compensated Temperature - Minimum
- -4 Degrees F
- Compensated Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Hysteresis
- +/-0.8%
- Humidity Measurement - Maximum
- 100 %
- Input Voltage
- 10 to 35V DC
- Response Time
- 8 sec
- IP Rating
- IP20
- Series
- RHP-E/N
- Humidity Accuracy
- +/-3%
- Process Media Temperature Measurement - Minimum
- -20 Degrees F
- Mounting Style
- Wall Mount
- Humidity Measurement - Minimum
- 0 %
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Temperature Accuracy
- +/-0.9 Degrees F @ 77 Degrees F
- Relative Humidity Sensor
- Capacitive
- Item
- Humidity/Temperature Sensor
- Temperature Sensor
- Solid State Band Gap
- Features
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
Dimensions
- Fits Chest Size
- Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 2.8 in
- Overall Height
- 4.5 in
- Overall Width
- 1.1 in
- Length
- 2.8 in
Description
Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -20 Degrees F, Temperature Accuracy +/-0.9 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type Solid State Band Gap, Compensated Temperature Range -4 Degrees to 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.