Hum/TempXTMR, 4.56", 2.75", 0 to 10VDC
- Mfr # WHT-322
- Zoro # G407158325
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Width
3.9 in, 99.06 mm
Length
2.75 in
Height
1.8 in; 45.72 mm
Weight
0.3 lbs
Humidity Measurement - Maximum
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WHT-322
- Zoro #
- G407158325
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lbs
- Humidity Measurement - Maximum
- 100 %
- NEMA Enclosure Rating
- 3S
- Compensated Temperature - Maximum
- 140 Degrees F
- Electrical Connection
- Screw Terminals
- Operating Temperature - Maximum
- 140 Degrees F
- Series
- WHT
- Enclosure Material
- ABS
- IP Rating
- IP54
- Temperature Sensor
- Solid State Band Gap
- Relative Humidity Sensor
- Capacitive
- Standards
- CE, RoHS
- Compensated Temperature - Minimum
- -4 Degrees F
- Process Media Temperature Measurement - Maximum
- 140 Degrees F
- Output Power
- 0 to 10VDC
- Process Media Temperature Measurement - Minimum
- -40 Degrees F
- Input Voltage
- 10 to 35V DC
- Mounting Style
- Floor Mount
- Item
- Humidity/Temperature Transmitter
- Humidity Measurement - Minimum
- 0 %
- Includes Sintered Filter
- Yes
- Response Time
- 15 sec
- Humidity Accuracy
- +/-2% @ 20 to 80% RH; +/-3% @ 10 to 20%, 80 to 90% RH.
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Width
- 3.9 in, 99.06 mm
- Length
- 2.75 in
- Height
- 1.8 in; 45.72 mm
- Overall Width
- 1.48 in
- Overall Height
- 4.56 in
- Overall Length
- 2.75 in
Description
Humidity/Temperature Transmitter, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.75 in, NEMA Rating NEMA 3S, IP Rating IP54, Series WHT, Output 0 to 10V DC, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-2 Percent @ 20 to 80 Percent RH; +/-3 Percent @ 10 to 20 Percent, 80 to 90 Percent RH., Sensing Element Type Solid State Band Gap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.