HumXTMR, 6.78", 2.23", 4 to 20mA, CE/RoHS

  • Mfr # RHPX-3SSAB-00
  • Zoro # G7334887
product price: 
$
169.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHPX-3SSAB-00
Zoro #
G7334887
UPC #
-
Country of Origin
Switzerland

Dimensions

Probe Dia.
1 3/25 in
Manufacturers Warranty Length
1 yr
Probe Length
3 in
Probe Diameter
1.12 in
Overall Height
6.78 in
Process Connection Size
1/2 in
Overall Width
5.13 in
Overall Length
2.23 in
Wire Rope Length
2.23 in
Length
2.23 in
Fits Chest Size
Radiation Shield Option for Outdoor Installation in Direct Sunlight

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
Power Source
10 to 35V DC
Temp. Range
-40 Degrees to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Includes
Instructions
Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Enclosure Rating
IP66 ; NEMA 4X
Power Required
10V DC to 35V DC
Electrical Connections
Screw Terminals
Calibration Certificate
NIST
Mounting
Surface Mount
Relative Humidity Range
0 to 100%
Response Time
15 sec
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
Includes Radiation Shield
No
Includes Sintered Filter
No
RH Sensor
Capacitive
Weight
1 lb
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
Sensing Element Type
Type II Thermistor (10K @ 25 Degrees C)
Series
RHP
Minimum Sensed Temperature
-40 Degrees F
Process Connection Type
NPS
Temperature Output
4 to 20mA
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
NIST Traceable Certificate
No
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Repeatability
+/-0.1%
Power Type
Electrical
NEMA Rating
NEMA 4X
Storage Temperature Range
-40 to 176 Degrees F
Maximum Sensed Temperature
140 Degrees F
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Relative Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Humidity Measurement - Minimum
0 %
Compensated Temperature - Minimum
-4 Degrees F
Mounting Style
Floor Mount
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Output Power
4 to 20mA
Process Media Temperature Measurement - Minimum
-40 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Temperature Sensor
Type II Thermistor (10K @ 25 Degrees C)
Compensated Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature Measurement - Maximum
140 Degrees F
Relative Humidity Sensor
Capacitive
Humidity Measurement - Maximum
100 %
Input Voltage
10 to 35V DC

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.