HumXTMR, 6.78", 2.23", 4 to 20mA, CE/RoHS

  • Mfr # RHPX-3SSAF-00
  • Zoro # G7315962
product price: 
$
181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RHPX-3SSAF-00
Zoro #
G7315962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Probe Dia.
1 3/25 in
Probe Length
3 in
Manufacturers Warranty Length
1 yr
Overall Width
5.13 in
Overall Length
2.23 in
Probe Diameter
1.12 in
Overall Height
6.78 in
Process Connection Size
1/2 in
Wire Rope Length
2.23 in
Length
2.23 in
Fits Chest Size
Radiation Shield Option for Outdoor Installation in Direct Sunlight

Details

Item
Humidity Transmitters
IP Rating
IP66
Output
4 to 20mA
Electrical Connection
Screw Terminals
Temp. Accuracy
+/-0.4 Degrees F @ 77 Degrees F
Process Connection
1/2 in NPS
Power Source
10 to 35V DC
Temp. Range
-40 Degrees to 140 Degrees F
Standards
CE, RoHS
Sensor Type
RTD or Thermistor
Calibration Certificate
NIST
Enclosure Rating
IP66 ; NEMA 4X
Power Required
10V DC to 35V DC
Relative Humidity Range
0 to 100%
Response Time
15 sec
Includes
Instructions
Mounting
Surface Mount
Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Electrical Connections
Screw Terminals
Features
Radiation Shield Option for Outdoor Installation in Direct Sunlight
For Use With
A-RHP-FC, A-RHP-RT, RHRS
Includes Radiation Shield
No
Maximum Operating Temperature
140 Degrees F
Repeatability
+/-0.1%
NEMA Rating
NEMA 4X
RH Sensor
Capacitive
Enclosure Material
Polycarbonate, Polycarbonate ABS, PVC
Includes Sintered Filter
No
Relative Humidity Accuracy
+/-3% 20 to 80% RH at 25 Degrees C
Series
RHP
Compensated Temperature Range
-4 Degrees to 140 Degrees F
Minimum Sensed Temperature
-40 Degrees F
Process Connection Type
NPS
Maximum Sensed Temperature
140 Degrees F
Storage Temperature Range
-40 to 176 Degrees F
Weight
1 lb
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
Sensing Element Type
Thermistor (20K @ 25 Degrees C)
Power Type
Electrical
NIST Traceable Certificate
No
Minimum Operating Temperature
-40 Degrees F
Temperature Output
4 to 20mA
NEMA Enclosure Rating
4X
Process Media Temperature Measurement - Maximum
140 Degrees F
Relative Humidity Sensor
Capacitive
Compensated Temperature - Minimum
-4 Degrees F
Mounting Style
Floor Mount
Operating Temperature - Maximum
140 Degrees F
Temperature Sensor
Thermistor (20K @ 25 Degrees C)
Process Media Temperature Measurement - Minimum
-40 Degrees F
Input Voltage
10 to 35V DC
Humidity Measurement - Maximum
100 %
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Humidity Measurement - Minimum
0 %
Output Power
4 to 20mA
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Part Number
A-RHP-FC, A-RHP-RT, RHRS
Compensated Temperature - Maximum
140 Degrees F

Description

Humidity Transmitters, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.23 in, NEMA Rating NEMA 4X, IP Rating IP66, Series RHP, Output 4 to 20mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent 20 to 80 Percent RH at 25 Degrees C, Probe Length 3 in

Ratings & reviews